




€6,237.47/ pieceexcl. VAT
€7,547.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | NU |
Cage material | Brass |
Inner Diameter | 170 mm |
Outer Diameter | 360 mm |
Width | 72 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |