




€10,069.28/ pieceexcl. VAT
€12,183.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | NU |
Cage material | Brass |
Inner Diameter | 170 mm |
Outer Diameter | 360 mm |
Width | 120 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |