




€9,550.70/ pieceexcl. VAT
€11,556.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | NU |
Cage material | Brass |
Inner Diameter | 160 mm |
Outer Diameter | 340 mm |
Width | 114 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |