




€8,258.53/ pieceexcl. VAT
€9,992.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | NU |
Cage material | Brass |
Inner Diameter | 300 mm |
Outer Diameter | 460 mm |
Width | 74 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |