TIMKEN

TIMKEN Cylindrical roller bearing caged Single row NU1056MAC3

  • ERIKS:12613168
  • Manufacturer:087796313521
Image 1
Image 2
Image 1
Image 2
Cylindrical roller bearing type NU carry radial load only and can accommodate both expansion and contraction. The relative axial displacement of one ring to the other occurs with minimum friction while the bearing is rotating. Type RIU and RU bearings may be used in one or two positions for shaft support if other means of axial location are provided. The outer ring has two integral ribs while the inner ring has a cylindrical outer diameter without ribs
Save to list

€6,882.92/ pieceexcl. VAT

€8,328.33incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
NU
Cage material
Brass
Inner Diameter
280 mm
Outer Diameter
420 mm
Width
65 mm
Internal clearance
C3
With sealing
No
Number of rows
Single row