




€14,030.85/ pieceexcl. VAT
€16,977.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | NJ |
Cage material | Brass |
Inner Diameter | 240 mm |
Outer Diameter | 500 mm |
Width | 95 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |