




€8,198.60/ pieceexcl. VAT
€9,920.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | NJ |
Cage material | Brass |
Inner Diameter | 190 mm |
Outer Diameter | 400 mm |
Width | 78 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |