TIMKEN

TIMKEN Cylindrical roller bearing caged Single row NJ2224EMA

  • ERIKS:12354901
  • Manufacturer:053893751573
Image 1
Image 2
Image 1
Image 2
Cylindrical roller bearing type NJ has double-ribbed outer and single-ribbed inner rings and can support heavy radial loads, as well as light unidirectional thrust loads up to 10 percent of the radial load. The thrust load is transmitted between the diagonally opposed rib faces in a sliding rather than a rolling motion.
Save to list

€1,765.86/ pieceexcl. VAT

€2,136.69incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
NJ
Cage material
Brass
Inner Diameter
120 mm
Outer Diameter
215 mm
Width
58 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row