TIMKEN

TIMKEN Cylindrical roller bearing caged Single row N2256EMBC3

  • ERIKS:14196110
  • Manufacturer:013992414786
Image 1
Product description
Single-row cylindrical roller bearings with a cage comprising cylindrical rollers caged between a solid outer and inner ring. These bearings have a high level of rigidity, can support heavy radial loads and are suitable for high speeds. The inner and outer rings can be fitted separately, making installation and removal a simple process. Single-row cylindrical roller bearings are available in various designs. The most common models are NU, N, NJ and NUP. The main difference is the configuration of the ribs.

N design:
The outer ring of an N cylindrical bearing has no ribs, whereas the inner ring of the cylindrical bearing has two fixed ribs. This means that the N cylindrical bearing cannot locate the shaft, therefore the axial displacement of the shaft relative to the casing can be accommodated in both directions.
Save to list

€28,163.20/ pieceexcl. VAT

€34,077.47incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
N
Cage material
Brass
Inner Diameter
280 mm
Outer Diameter
500 mm
Width
130 mm
Internal clearance
C3
With sealing
No
Number of rows
Single row