

€8.71/ pieceexcl. VAT
€10.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | ECS-U |
Cover width | 14.5 mm |
Cover length | 52 mm |
Material | Stainless steel |
Cover model | Closed |