




€257.21/ pieceexcl. VAT
€311.22incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSM |
Type | HX |
Shaft diameter | 85 mm |
Bearing type | Expansion Type |
Suitable for | Felt seal |
Execution | Medium Series |