




€174.42/ pieceexcl. VAT
€211.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | HX |
Shaft diameter | 70 mm |
Bearing type | Expansion Type |
Suitable for | Felt seal |
Execution | Light Series |