




€8,882.14/ pieceexcl. VAT
€10,747.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 430 mm |
Width | 189 mm |
Thread Size | Tr340x5 |
prepared for oil injection | No |