




€2,960.71/ pieceexcl. VAT
€3,582.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 280 mm |
Width | 140 mm |
Thread Size | Tr300x4 |
prepared for oil injection | No |