




€17,486.81/ pieceexcl. VAT
€21,159.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 450 mm |
Width | 397 mm |
Thread Size | Tr480x5 |
prepared for oil injection | No |