




€14,361.22/ pieceexcl. VAT
€17,377.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 430 mm |
Width | 382 mm |
Thread Size | Tr340x5 |
prepared for oil injection | No |