




€12,381.97/ pieceexcl. VAT
€14,982.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 410 mm |
Width | 361 mm |
Thread Size | Tr440x5 |
prepared for oil injection | No |