




€7,564.58/ pieceexcl. VAT
€9,153.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 340 mm |
Width | 299 mm |
Thread Size | Tr360x5 |
prepared for oil injection | No |