




€3,754.40/ pieceexcl. VAT
€4,542.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 280 mm |
Width | 240 mm |
Thread Size | Tr300x4 |
prepared for oil injection | No |