




€10,311.65/ pieceexcl. VAT
€12,477.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 400 mm |
Width | 304 mm |
Thread Size | Tr420x5 |
prepared for oil injection | No |