




€121.57/ pieceexcl. VAT
€147.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 80 mm |
Width | 65 mm |
Thread Size | M 90x2 |
prepared for oil injection | No |