




€7,803.44/ pieceexcl. VAT
€9,442.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 360 mm |
Width | 264 mm |
Thread Size | Tr380x5 |
prepared for oil injection | No |