




€306.01/ pieceexcl. VAT
€370.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 115 mm |
Width | 92 mm |
Thread Size | M 130x2 |
prepared for oil injection | No |