




€4,139.75/ pieceexcl. VAT
€5,009.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 300 mm |
Width | 171 mm |
Thread Size | Tr320x5 |
prepared for oil injection | No |