




€1,913.37/ pieceexcl. VAT
€2,315.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 220 mm |
Width | 133 mm |
Thread Size | Tr240x4 |
prepared for oil injection | No |