




€1,564.26/ pieceexcl. VAT
€1,892.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 200 mm |
Width | 126 mm |
Thread Size | Tr220x4 |
prepared for oil injection | No |