




€612.62/ pieceexcl. VAT
€741.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 150 mm |
Width | 101 mm |
Thread Size | M 170x3 |
prepared for oil injection | No |