




€4,697.50/ pieceexcl. VAT
€5,683.98incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 260 mm |
Width | 224 mm |
Thread Size | Tr280x4 |
prepared for oil injection | No |