




€342.80/ pieceexcl. VAT
€414.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 110 mm |
Width | 112 mm |
Thread Size | M 120x2 |
prepared for oil injection | No |