




€118.90/ pieceexcl. VAT
€143.87incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 70 mm |
Width | 78 mm |
Thread Size | M 80x2 |
prepared for oil injection | No |