




€41.69/ pieceexcl. VAT
€50.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 40 mm |
Width | 50 mm |
Thread Size | M 45x1.5 |
prepared for oil injection | No |