




€144.49/ pieceexcl. VAT
€174.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 85 mm |
Width | 55 mm |
Thread Size | M 95x2 |
prepared for oil injection | No |