




€90.90/ pieceexcl. VAT
€109.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 70 mm |
Width | 46 mm |
Thread Size | M 80x2 |
prepared for oil injection | No |