




€22.62/ pieceexcl. VAT
€27.37incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 25 mm |
Width | 27 mm |
Thread Size | M 30x1.5 |
prepared for oil injection | No |