




€6,517.48/ pieceexcl. VAT
€7,886.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 380 mm |
Width | 168 mm |
Thread Size | Tr400x5 |
prepared for oil injection | Yes |