




€2,890.01/ pieceexcl. VAT
€3,496.91incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 280 mm |
Width | 140 mm |
Thread Size | Tr300x4 |
prepared for oil injection | Yes |