




€918.60/ pieceexcl. VAT
€1,111.51incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 180 mm |
Width | 98 mm |
Thread Size | M 200x3 |
prepared for oil injection | Yes |