




€9,117.00/ pieceexcl. VAT
€11,031.57incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 320 mm |
Width | 288 mm |
Thread Size | Tr340x5 |
prepared for oil injection | Yes |