




€15,756.65/ pieceexcl. VAT
€19,065.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 410 mm |
Width | 307 mm |
Thread Size | Tr440x5 |
prepared for oil injection | Yes |