




€13,266.76/ pieceexcl. VAT
€16,052.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 400 mm |
Width | 304 mm |
Thread Size | Tr420x5 |
prepared for oil injection | Yes |