




€2,234.63/ pieceexcl. VAT
€2,703.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 200 mm |
Width | 161 mm |
Thread Size | Tr220x4 |
prepared for oil injection | Yes |