




€1,961.62/ pieceexcl. VAT
€2,373.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 170 mm |
Width | 141 mm |
Thread Size | M 190x3 |
prepared for oil injection | Yes |