




€1,580.19/ pieceexcl. VAT
€1,912.03incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 160 mm |
Width | 131 mm |
Thread Size | M 180x3 |
prepared for oil injection | Yes |