




€1,482.76/ pieceexcl. VAT
€1,794.14incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 140 mm |
Width | 119 mm |
Thread Size | M 160x3 |
prepared for oil injection | Yes |