




€15,614.55/ pieceexcl. VAT
€18,893.61incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 450 mm |
Width | 237 mm |
Thread Size | Tr480x5 |
prepared for oil injection | Yes |