




€7,776.81/ pieceexcl. VAT
€9,409.94incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 360 mm |
Width | 193 mm |
Thread Size | Tr380x5 |
prepared for oil injection | Yes |