




€6,326.85/ pieceexcl. VAT
€7,655.49incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 340 mm |
Width | 188 mm |
Thread Size | Tr360x5 |
prepared for oil injection | Yes |