




€4,148.08/ pieceexcl. VAT
€5,019.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 280 mm |
Width | 168 mm |
Thread Size | Tr300x4 |
prepared for oil injection | Yes |