




€60.07/ pieceexcl. VAT
€72.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 60 mm |
Width | 50 mm |
Thread Size | M 65x2 |
B | 13.5 mm |
B1 | 50 mm |
d | 65 mm |
d1 | 60 mm |
d3 | 85 mm |
G | M 65x2 |
prepared for oil injection | No |