




€279.79/ pieceexcl. VAT
€338.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 101.6 mm |
Width | 77 mm |
Thread Size | M 110x2 |
prepared for oil injection | No |